Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-in Middle Range Speaker 8-Ohms 260 Watt Max Power Capacity

  • Mfr # 8FE200-8

  • Zoro # G816062084


product price: $73.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FE200-8
Zoro #
G816062084
UPC #
810130951406
Country of Origin
Italy

Description

Nominal Diameter 200 mm 8 in Overall Diameter 209.2 mm 8.24 in Bolt Circle Diameter 196.9 mm 7.75 in Baffle Cutout Diameter 178 mm 7.01 in Depth 89 mm 3.50 in Flange and Gasket Thickness 8 mm 0.31 in Net Weight 2.2 kg 4.7 lb Shipping Box: Single Carton Box 227 x 224 x 113 mm; 8.9 x 8.8 x 4.4 in Shipping Weight 3 kg 6.6 lb TECHNICAL PARAMETERS Nominal Impedance 8 Ohm Minimum Impedance 6.8 Ohm AES Power Handling 1 130 W Maximum Power Handling 2 260 W Sensitivity 1W/1m 95 dB Frequency Range 60hz-5000 Hz Voice Coil Diameter 37 mm 1.46 in Winding Material Al Former Material Kapton Winding Depth 12 mm 0.47 in Magnetic Gap Depth 8 mm 0.31 in Flux Density 1 T Magnet Ferrite Ring Basket Material Steel Cone Surround 3 Triple Roll NET Air Volume filled by Loudspeaker 0.6 dm-3 0.021 ft-3 Spider Profile 1x constant height waves THIELE AND SMALL PARAMETERS Fs 80 Hz Re 5.9 Ohm Qes 0.66 Qms 13.0 Qts 0.63 Vas 16.1 dm-3 0.57 ft-3 Sd 209 cm-2 32.44 in-2 Xmax 4 4.67 mm Xdamage 5 10.4 mm Mms 15.0 g Bl 8.2 N/A Le 0.44 mH Mmd 11.6 g Cms 0.26 mm/N Rms 0.6 kg/s Eta Zero 1.21 % EBP 121 Hz PART NUMBER P/N Faston Terminals - 8 Ohm Version 02004018 NOTES: 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 Treated Polycotton 4 Xmax= winding depth - magnetic gap depth/2 + magnetic gap depth/3 5 Maximum excursion before permanent damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.