Zoro Homepage

8-in Middle Range Speaker 8-Ohms 400 Watt Maximum Power Capacity

  • Mfr # 8PR155-8

  • Zoro # G316062072


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PR155-8
Zoro #
G316062072
UPC #
810130951420
Country of Origin
Italy

Description

Nominal Diameter 200 mm 8 in Overall Diameter 223.7/207.9 mm 8.81/8.18 in Bolt Circle Diameter 210 mm 8.27 in Baffle Cutout Diameter 183 mm 7.20 in Depth 98.5 mm 3.88 in Flange and Gasket Thickness 10.8 mm 0.43 in Net Weight 4.3 kg 9.5 lb Shipping Box; Single Carton Box 235 x 235 x 155 mm; 9.3 x 9.3 x 6.1 in; Shipping Weight 4.6 kg 10.1 lb Nominal Impedance 8 Ohm Minimum Impedance 6.3 Ohm AES Power Handling 1 200 W Maximum Power Handling 2 400 W Sensitivity 1W/1m 97 dB Frequency Range 80hz-6300 Hz Voice Coil Diameter 52 mm 2 in Winding Material Al Former Material Glass Fiber Winding Depth 9.8 mm 0.39 in Magnetic Gap Depth 8 mm 0.31 in Flux Density 1.3 T Magnet Ferrite Ring Basket Material Aluminum Demodulation Aluminum Ring Cone Surround 3 Triple Roll NET Air Volume filled by Loudspeaker 1.06 dm-3 0.037 ft-3 Spider Profile 1x variable height waves THIELE AND SMALL PARAMETERS Fs 85 Hz Re 5.3 Ohm Qes 0.39 Qms 8.8 Qts 0.37 Vas 9.4 dm-3 0.33 ft-3 Sd 217 cm-2 33.67 in-2 Xmax 4 3.57 mm Xdamage 5 10.65 mm Mms 24.5 g Bl 13.4 N/A Le 0.41 mH Mmd 20.9 g Cms 0.14 mm/N Rms 1.5 kg/s Eta Zero 1.45 % EBP 218 Hz PART NUMBER P/N: Faston Terminals - 8 Ohm Version 02004172 NOTES: 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 Treated Polycotton 4 Xmax= winding depth - magnetic gap depth/2 + magnetic gap depth/3 5 Maximum excursion before permanent damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.