Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Tweeter with Neodymium Ring magnet structure 8 Ohms w/Ferrofluid cooling

  • Mfr # HF102-8

  • Zoro # G416066062


product price: $97.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF102-8
Zoro #
G416066062
UPC #
810130951451
Country of Origin
Italy

Description

Nominal Impedance 8 Ohm Minimum Impedance 6.6 Ohm AES Power Handling 1 30 W Maximum Power Handling 2 60 W Minimum Crossover Frequency 3 2.6 kHz Sensitivity 1W/1m 4 107 dB Frequency Range 1.8khz-20 kHz Voice Coil Diameter 25 mm 0.98 in Winding Material Al Former Material Kapton Diaphragm Material Ketone Polymer Diaphragm Shape: Dome Winding Depth 1.7 mm 0.07 in Magnetic Gap Depth 2 mm 0.08 in Flux Density 1.3 T Magnet Neodymium Ring Re 6 Ohm Phase Plug Design Radial Exit Angle 5 9 Degrees Conical NET Air Volume filled by HF Driver 0.1 dm-3 0.004 ft-3 Throat Diameter 25.4 mm 1 in Overall Diameter 91 mm 3.58 in 180 Degrees Mounting Holes Diameter 2xM6 76 mm 2.99 in Depth 43 mm 1.69 in Net Weight 300 g 0.7 lb Shipping Box: Single carton box 98 x 90 x 64 mm; 3.9 x 3.5 x 2.5 in Shipping Weight 330 g 0.72 lb PART NUMBER P/N Faston Terminals - 8 Ohm Version 00253937 NOTES: Driver mounted on a 1-in 50 Degrees x 40 Degrees Horn Ferrofluid added in air gap 1 2 Hours Test According to AES 2-1984 Rev. 2003 2 Maximum power is defined as 3dB greater than nominal power. 3 12 dB/oct or higher slope high-pass filter 4 Averaged within the frequency range 5 The phase plug is recessed from the driver's exit which is at the end of a conical adaptation horn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.