1-Gang Decorator Screwless Wall Plate Child Safe Outlet Covers, USB Receptacle, Light Almond

  • Mfr # SWP1-LA-01

  • Zoro # G514119547


product price:  $2.15
/ea
Sold in multiples of 20 for $43.00

Key Features

Color
Light Almond
Material
Polycarbonate thermoplastic
Finish
Light Almond
NEMA Configuration
Single
Length
2.93 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWP1-LA-01
Zoro #
G514119547
UPC #
850003900025
Country of Origin
China

Dimensions

Length
2.93 in
Width
4.68 in

Details

Item
1-Gang Decorator Screwless Wall Plates
Color
Light Almond
Material
Polycarbonate thermoplastic
Finish
Light Almond
NEMA Configuration
Single
Switch Type
Decorator

Description

Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the wallplate is precise and easy. The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. 1-Gang, light almond screwless wall plate. Outer dimensions: 4.68'' height x 2.93'' length x 0.28'' depth


  • • 1-Gang, light almond screwless wall plate. Outer dimensions: 4. 68" height x 2. 93" length x 0. 28" depth
  • • Durable construction: Polycarbonate thermoplastic material is nearly unbreakable, easy to clean, and provides durability, flexibility, and fade resistance
  • • Easy Installation: 2-Piece, snap on wall plate design. The subplate is simple to install and ensures that placement of the wallplate is precise and easy
  • • Modern Design: Elevate the look of your residential or commercial interior with Faith Electric screwless wall plates, which have a low-profile design, lack unsightly screws, and mount flush to the wall for a contemporary appearance
  • • Easy to Clean: The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.