15A 125-Volt GFCI Duplex Outlet, Non-Tamper-Resistant GFI Receptacles, LED Indicator, Black, 10PK

  • Mfr # GLS-15A-BK-10

  • Zoro # G014119559


product price:  $104.94
/pk 10, $10.49/ea
Free Shipping & Returns

Key Features

Material
Copper
Amps
15 A
Width
1.55 in
Color
Black
NEMA Configuration
Standard; NEMA 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-15A-BK-10
Zoro #
G014119559
UPC #
850003900971
Country of Origin
China

Dimensions

Width
1.55 in
Length
2.76 in

Details

Item
GFCI Duplex Outlet
Material
Copper
Amps
15 A
Color
Black
NEMA Configuration
Standard; NEMA 5
Voltage
125 Volt
Finish
Black

Description

The Faith GLS-15A-BK-10 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2-hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. 10-pack. Each pack includes one 15 Amp black GFCI receptacle, 1 4.59 in. x 2.76 in. ivory wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • • Specifications: electrical rating 15-Amp/125-Volt/1875-Watt meets or exceeds UL943 2015 standards compliant with National Electric Code (NEC) requirements ETL Listed
  • • Slim GFCI outlet: new slim, modern design for easier and quicker installation in shallow electrical boxes
  • • GFI outlets: provides protection from electrical shocks that might occur from faulty appliances in damp locations device detects and trips on ground faults within 1/40 of a second
  • • Auto-test 15 Amp GFCI outlet: to ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests, install in your bathroom, kitchen, garage, and basement
  • • 10-pack each pack includes one 15 Amp black GFCI receptacle, one 4.59 in. x 2.76 in. black wall plate, 2 screws, installation manual, stickers, US-based customer support
  • • Easy installation: terminals allow for easy wiring options back and side wire capable
  • • LED indicator light: green LED indicator light shows that the device is functioning correctly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.