15A GFCI Outlets, GFI Duplex Receptacles W/ LED Indicator & Wall Plate, ETL Listed, Wht, 5PK

  • Mfr # GLS-15A-WH-05

  • Zoro # G608375293


product price:  $59.85
/pk 5, $11.97/ea

Key Features

Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Outlet Type
GFCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLS-15A-WH-05
Zoro #
G608375293
UPC #
850020996636
Country of Origin
China

Details

Item
Outlet
Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Outlet Type
GFCI
Color
White

Description

The Faith GLS-15A-WH-05 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. 5 packs. Each pack contains: 1 15Amp white TR GFCI receptacle, 1 4.59x 2.76 white wall plate, 2 screws, installation manual, stickers, US-based customer support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.