2-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, USB Receptacle, Light Almond
- Mfr # SWP2-LA-01
- Zoro # G414119555
Key Features
Specifications
Details
- MFR #
- SWP2-LA-01
- Zoro #
- G414119555
- UPC #
- 850003900056
- Country of Origin
- China
- Item
- 2-Gang Decorator Screwless Wall Plates
- Color
- Light Almond
- Material
- Polycarbonate thermoplastic
- Finish
- Light Almond
- Mounting Type
- Screw-In
- Configuration
- Double
Dimensions
- Width
- 4.68 in
- Length
- 4.75 in
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the wallplate is precise and easy. The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. 1-Gang, ivory screwless wall plate. Outer dimensions: 4.68'' height x 2.93'' length x 0.28'' depth
- • ENHANCE YOUR FIXTURES: Add a flawless, classy feel to your switches and receptacles with our Faith 2-Gang Screwless Wall Plate for wall fixtures. It's durable, easy to clean, and quick to set up.
- • MODERN DESIGN: Complete your modern aesthetic with our decorator wall plate for standard receptacles. It has a smooth finish with subtle rounded edges and presses flush to the wall.
- • DECORATOR COMPATIBLE: Complement the smooth, modest, clean look of your decorator-style fixtures. Our screwless wall plate easily blends into decorator wall outlets, switches, and USB receptacles.
- • SAFE TO USE: Our outlet wall plates are made from heat-resistant and impact-resistant polycarbonate thermoplastic for added safety. They're tested and certified by nationally recognized testing laboratories.
- • EASY TO INSTALL: Our electric outlet and light switch plates attach quickly and easily onto standard junction boxes. Simply screw in the inner base plate then snap the cover wall plate into place.
- • Compatibility: For use with standard decorator-style devices, including dimmers, GFCI outlets, USB receptacles, rocker switches, and motion sensors
- • Specifications: ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.