Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Amp 125-Volt GFCI Outlet, White, 5PK

  • Mfr # GLS-20A-WH-05

  • Zoro # G514119561


product price: $54.99
/pk 5, $11.00/ea

Key Features

Material
Copper
Color
White
Amps
20 Amp
Voltage
125V
Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-20A-WH-05
Zoro #
G514119561
UPC #
850020996650
Country of Origin
China

Dimensions

Width
2.76 in
Length
4.59 in
Product Dimensions
2.76 x 1.55 x 4.56 inches; 5.6 ounces

Details

Item
GFCI Outlet
Material
Copper
Color
White
Amps
20 Amp
Voltage
125V
Finish
White

Description

The Faith GLS-20A-WH-05 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. 5 packs. Each pack contains: 1 20Amp white TR GFCI receptacle, 1 4.59''x 2.76'' white wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • • Specifications: Electrical rating 20A/125V/2500W. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL Listed.
  • • GFCI Outlets: Provides protection from electrical shocks that might occur from faulty appliances in damp locations. Device detects and trips on ground faults within 1/40 of a second
  • • Auto-Test 20 Amp GFCI Outlet: To ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests. Install in your bathroom, kitchen, garage, and basement.
  • • Easy Installation: New slimmer, modern design for easier and quicker installation in shallow electrical boxes. Terminals allow for easy wiring options. Back and side wire capable.
  • • 5 pack. Each pack includes (1)20Amp white GFCI receptacle, (1) 4.59"x 2. 76" white wall plate, (2) screws, installation manual, stickers, US-based customer support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.