This item is Discontinued.

Faith 20 Amp 125-Volt Tamper-Resistant NEMA5-20R Wall Mount Duplex Outlet UL Listed, Black, 10PK SSRE4TR-BK-10

20 Amp 125-Volt Tamper-Resistant NEMA5-20R Wall Mount Duplex Outlet UL Listed, Black, 10PK (Discontinued)

  • Mfr # SSRE4TR-BK-10
  • Zoro # G314119563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSRE4TR-BK-10
Zoro #
G314119563
UPC #
850020996742
Country of Origin
China

Dimensions

Width
2.3 in
Length
4.4 in

Details

Item - Plugs and Receptacles
Tamper-Resistant NEMA5-20R Wall Mount Duplex Outlet
NEMA Configuration
NEMA 5-20
Amps - Plugs and Receptacles
20 A
Voltage - Plugs and Receptacles
125 Volt
Material
Polycarbonate thermoplastic
Color
Black
Durability
Tamper Resistant
Finish
Black

Description

The Faith SSRE4TR-BK-10 decorative duplex receptacle adds a touch of contemporary styling to residential applications that require 20 Amp receptacles. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. Easy to install with back or side wire options. 10-packs of power outlets. Specifications: 20/125-Volt/5-20R/2 Pole/3 Wire. Each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. Meets or exceeds 2017 National Electric Code NEC Article 406.12 standards for tamper resistant outlets. UL and cUL Listed.


  • • Specifications: 10-pack, electrical rating 20-Amp/125-Volt/5-20R/2 pole/3 wire, meets or exceeds 2017 National Electric Code (NEC) article 406.12 standards for tamper resistant outlets, UL and cUL Listed
  • • Durable construction: each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life, device dimensions: 4.09 in. H x 1.31 in. W
  • • Self-grounding TR outlet: tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra-layer of safety in households with children
  • • Easy to install: the wall outlet's shallow body design fits easily in standard junction boxes, back and side wire capable
  • • Compatibility: for best fit and color match, use with Faith wall plates (sold separately)
  • • Stylish upgrade: modern decorative design is perfect for residential use in houses, apartments, and condos as well as most commercial areas requiring 20 amp receptacles
  • • Start your remodel with Faith: complete your project with high-quality Faith wiring devices spanning GFCI outlets, USB receptacle, light switches, wall plates, and more, all back with a warranty and US-based customer service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.