Shop FAITH

20A Outdoor GFCI Outlets Slim, Weather/Tamper-Resistant GFCI Duplex, Self-Test, White, 10PK

  • Mfr # GLS-15ATRWR-WH-10

  • Zoro # G114119558


product price: 
$
146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate (PC)
Voltage
125 Volt
Width
1.55 in
Color
White
No. of Outlets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLS-15ATRWR-WH-10
Zoro #
G114119558
UPC #
850020996896
Country of Origin
China
Item
GFCI Duplex Receptacles
Material
Polycarbonate (PC)
Voltage
125 Volt
Color
White
No. of Outlets
2
Finish
White

Description

The Faith GLS-15ATRWR-WH-10 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. This weather resistant GFCI outlet provides for superior corrosion, temperature and UV resistance preventing discoloration and making it convenient for areas subject to moisture. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code NEC requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 10 packs. Each pack contains: 1 15Amp white TR WR GFCI receptacle, 1 4.59''x 2.76'' white wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • • BUILT FOR SAFETY: Our self-grounding electrical outlets are built to help keep children safe from accidental harm. The tamper-resistant shutter safety mechanism meets or exceeds 2017 NEC standards.
  • • AUTOMATIC SELF TESTS: Get peace of mind from automatic self tests that ensure your GFCI outlet is always ready to protect. It also uses a convenient reset button to make it easier to fix trips.
  • • QUALITY DESIGN: Our weather-resistant outlets resist corrosion and protect against rain, snow, ice, humidity, and sun exposure when properly installed with a weatherproof outdoor outlet cover.
  • • GFI Outlets: Provides protection from electrical shocks that might occur from faulty appliances in damp locations. Device detects and trips on ground faults within 1/40 of a second
  • • INNOVATIVE PRODUCTS: Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical equipment. We want to improve your life by transforming the spaces where you live, work, and meet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.