This item is Discontinued.

Faith 20A Outdoor GFCI Outlets Slim, Weather/Tamper-Resistant GFI Duplex, Self-Test, White, 5PK GLS-20ATRWR-WH-05

This item is Discontinued.

Faith

20A Outdoor GFCI Outlets Slim, Weather/Tamper-Resistant GFI Duplex, Self-Test, White, 5PK (Discontinued)

Mfr # GLS-20ATRWR-WH-05
Zoro # G614119553
UPC # 850020996674
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLS-20ATRWR-WH-05
Zoro #
G614119553
UPC #
850020996674
Country of Origin
China

Dimensions

Length
2.76 in
Product Dimensions
4.59 x 2.76 x 0.1 inches; 5.44 ounces
Width
1.56 in

Details

Item
Outdoor GFCI Outlets
Material
Polycarbonate (PC)
Color
White
Finish
White

Description

The Faith GLS-20ATRWR-WH-05 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. This weather resistant GFCI outlet provides for superior corrosion, temperature and UV resistance preventing discoloration and making it convenient for areas subject to moisture. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 5 packs. Each pack contains: 1 20Amp white TR WR GFCI receptacle, 1 4.59''x 2.76'' white wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • • Specifications: Electrical rating 20A/125V/2500W. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL Listed.
  • • Weather resistant: Faith WR GFCI's are made of UV-resistant materials deigned to withstand corrosion elements making it suitable areas subject to moisture, outdoor or indoor such as patios, kitchen or bathrooms.
  • • Tamper-Resistant GFCI Outlet: Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children.
  • • GFCI Outlets: Provides protection from electrical shocks that might occur from faulty appliances in damp locations. Device detects and trips on ground faults within 1/40 of a second
  • • Auto-Test 20 Amp GFCI Outlet: To ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests. Install in your bathroom, kitchen, garage, and basement.
  • • Easy Installation: New slimmer, modern design for easier and quicker installation in shallow electrical boxes. Terminals allow for easy wiring options. Back and side wire capable.
  • • 5 pack. Each pack includes (1)20Amp white GFCI receptacle, (1) 4.59"x 2. 76" white wall plate, (2) screws, installation manual, stickers, US-based customer support

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.