3-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, USB Receptacle, Light Almond
- Mfr # SWP3-LA-01
- Zoro # G714119552
Key Features
Specifications
Details
- MFR #
- SWP3-LA-01
- Zoro #
- G714119552
- UPC #
- 850003900087
- Country of Origin
- China
- Item
- 3-Gang Decorator Screwless Wall Plates
- Color
- Light Almond
- Material
- Polycarbonate thermoplastic
- Finish
- Light Almond
- Mounting Type
- Screw-In
- Configuration
- Triple
Dimensions
- Width
- 4.68 in
- Length
- 6.6 in
Description
Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the wallplate is precise and easy. The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. 2-Gang, white screwless wall plate. Outer dimensions: 4.68'' height x 4.75'' length x 0.28'' depth
- • 3-Gang, light almond screwless wall plate. Outer dimensions: 4.68" height x 6.6" length x 0.28" depth
- • Durable construction: Polycarbonate thermoplastic material is nearly unbreakable, easy to clean, and provides durability, flexibility, and fade resistance
- • Easy Installation: 2-Piece, snap on wall plate design. The subplate is simple to install and ensures that placement of the wallplate is precise and easy
- • Modern Design: Elevate the look of your residential or commercial interior with Faith screwless wall plates, which have a low-profile design, lack unsightly screws, and mount flush to the wall for a contemporary appearance
- • Easy to Clean: The smooth finish of the wall plate cover makes cleaning quick and easy and adds an extra layer of safety in households with children
- • Compatibility: For use with standard decorator-style devices, including dimmers, GFCI outlets, USB receptacles, rocker switches, and motion sensors
- • Specifications: ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.