3 Way Toggle Switch Ivory Standard Wall Electrical Switch, 15A, Grounding Screw, 120V/277V, 10PK

  • Mfr # SSK3B-IV-10

  • Zoro # G014119566


product price: $21.25
/pk 10, $2.13/ea

Key Features

Color
Ivory
Voltage AC
125V
Length
4.07 in
Installation Type
Wall Mount
Width
1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK3B-IV-10
Zoro #
G014119566
UPC #
850020996834
Country of Origin
China

Dimensions

Length
4.07 in
Width
1.42 in

Details

Item
3 Way Toggle Switch
Color
Ivory
Voltage AC
125V
Installation Type
Wall Mount
Material
Polycarbonate (PC), Plastic, Metal
Finish
Ivory

Description

Replacing an old or broken light switch has never been easier with Faith's 3 Way Toggle Switch ivory Residential Grade Standard Wall Electrical Switch, 15 Amp, Grounding Screw, 120V. Perfect for new or replacement installations, each electrical wall light switch is easy to install and is both back and side wire capable complete installation instructions can be found in the packaging. Ideal for use in residential and commercial 15 amp switch applications, these wall switches are UL and CUL listed for certified safety. Wallplates are not included with this purchase. Faith Electric is an innovative manufacturer of sleek, modern, and effective electrical products. Our goal is to improve life by transforming the spaces where people live, work, and meet with solutions that are simple and consumer-friendly. Our high-quality and fully certified products are ideal for home builders, architects, developers, and many more. With several variants to choose from, we guarantee that you will find exactly what you need, be it for a family home, a commercial building, or an industrial plant.


  • • RESIDENTIAL GRADE: A pack of 10 3-way toggle switch models, meant to be used with permanently installed lighting fixtures that are controlled by only one or two light switches.
  • • EASY TO INSTALL: Each electrical switch is engineered with a shallow body design, which can easily fit into standard-sized junction boxes. Both back and side wire are capable (use with copper wiring only).
  • • VERSATILE USE: Ideal for use in houses, apartments, and most commercial areas that use a 15 amp 3-way toggle switch. For the best compatibility, use with light toggle switch wall plates.
  • • BUILT TO LAST: Each on/off ivory switch is made of high-quality polycarbonate thermoplastic material, providing durability and impact resistance.
  • • UL AND CUL LISTED: Terminal screws and push-in terminals will accept up to No. 12 AWG copper wire. Each electrical light switch is UL and CUL listed for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.