Zoro Homepage

Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White

  • Mfr # USB46-WH

  • Zoro # G600429079


product price: $18.89
/ea

Key Features

Type
USB
NEMA Configuration
NEMA 5-15
Amps
4.6A/15A
Voltage
125V
Wiring Combination
12 to 14 Guage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB46-WH
Zoro #
G600429079
UPC #
850003900513
Country of Origin
China

Details

Item
Outlet
Type
USB
NEMA Configuration
NEMA 5-15
Amps
4.6A/15A
Voltage
125V
Wiring Combination
12 to 14 Guage
Color
White
Standards
ETL Listed
Description/Special Features
USB Port;Wall Plate Included;Indicator Light

Description

The Faith USB46-WH USB charger/tamper-resistant duplex receptacle offers 2 quick-charge USB ports with a total of 4.6 Amp of charging power and two 15 Amp tamper-resistant receptacles. Space saving USB receptacle is perfect for modern homes and offices. This wall outlet is ideal for charging tablets, mobile phones and other high-draw devices. The dual USB ports eliminate the need for bulky AC adapters and are compatible with USB 1.1/2.0/3.0. USB outlets receptacles are back and side wire capable for easy installation. ETL Listed. Compliant with 2017 NEC code. Tamper-resistant safety mechanism blocks sockets unless a plug is inserted. 2-Pack of outlets with USB port. Each pack includes 1 white USB wall outlet, one 4.56 in. x 2.76 in. wall plate, installation manual and screws. Works with 120-Volt.


  • •Dual USB ports: USB wall outlets with 4.6 Amp (5-Volt DC) combined charging capacity enables simultaneous and quick electrical charging of 2-devices, designed with a vertical and horizontal port for easy access
  • •Compatibility: this wall outlet with USB ports is compatible with USB 1, 1/2, 0/3, 0 devices including iPhone, iPad, android and windows phones, tablets, Samsung Galaxy, Samsung note, Kindle, e-readers and other USB products
  • •Tamper-resistant USB outlets: tamper-resistant shutter safety mechanism blocks access to socket unless a plug is inserted, providing an extra layer of safety in households with children
  • •Easy installation: terminals allow for easy wiring options, both back and side wire capable, accepts 12-Gauge to 14-Gauge wire
  • •Package contents: 1 white 15 Amp TR combo USB wall outlet, two 4. 56 in. x 2.76 in. 1-gang white decorator wall plate, installation manual and screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.