Decorator Light Switch Cover or Receptacle Outlet Wall Plate, 1-Gang 4.55 In x 2.75 In, Black, 10PK
- Mfr # DWP1-BK-10
- Zoro # G806868887
product price:
$
9.99
/pk of 10, $1.00/ea
Key Features
Number of Gangs
1-Gang
Color
Black
Material
Polycarbonate thermoplastic
Length
2.76
Type
1-Decorator / Rocker / 1-Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWP1-BK-10
- Zoro #
- G806868887
- UPC #
- 850020996698
- Country of Origin
- China
Dimensions
- Length
- 2.76
- Height
- 4.55
- Width
- 0.24
Details
- Item
- Wall Plate
- Number of Gangs
- 1-Gang
- Color
- Black
- Material
- Polycarbonate thermoplastic
- Type
- 1-Decorator / Rocker / 1-Duplex
- Standards
- UL Listed;cUL Listed
Description
Faith polycarbonate thermoplastic wall plates for outlets are designed to cover any standard size receptacle outlet. These wall plates are manufactured with high-quality materials to provide durability, flexibility and resilience to bending and impact. Each electric outlet cover is also heat and fade resistant to prevent fading and discoloration. The black finish is smooth and easy to clean. UL and CUL Listed. What's included: 10 black wall plates with matching screws UL and CUL Listed.
- •Package includes: 10 black, single-gang wall plates with matching painted screws
- •Durable construction: each outlet cover is made with premium polycarbonate thermoplastic material is nearly unbreakable, easy to clean and provides durability, flexibility and fade resistance
- •Easy DIY installation: drop in replacement for standard switch plate covers of the same configuration pairs perfectly with Faith GFCI outlets, rocker light switches and fits decora style outlets
- •Standard size outlet wall plate: single gang dimensions 4.55 in. H x 2.76 in. W
- •UL and CUL Listed electrical outlet cover plates: heat and fade resistant covered by a limited 1-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.