Zoro Homepage

Decorator Rocker Light Switch, 3-Way, 15A 120/277V, White, PK 10

  • Mfr # SSK1B-WH-10

  • Zoro # G900429045


product price: $23.29
/pk 10, $2.33/ea

Key Features

Switch Type
3-Way
Switch Style
Rocker
Color
White
Switch Function
On-Off
Standards
UL Listed;cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK1B-WH-10
Zoro #
G900429045
UPC #
850003900889
Country of Origin
China

Details

Item
Switch
Switch Type
3-Way
Switch Style
Rocker
Color
White
Switch Function
On-Off
Standards
UL Listed;cUL Listed
Number of Poles
1

Description

The Faith SSK1B-WH decorative light switch is a 15 Amp 120-277V AC 3 way switch designed to transform your old switches for a more modern, sleek look. Constructed with superior __ material, this toggle switch is designed for either residential or commercial. Easy to clean by its smooth finish and soft edges. control your ceiling light from two different locations in your room with this . Easy to install and push-in and side wiring for secure mounting. 10 packs of 3-way light switch.


  • •Specifications: 10-Pack of 15A, 120V-277V AC, 3-way light switch, glossy white, UL/cUL Listed
  • •Durable construction: each wall switch is made of high-quality, rugged polycarbonate thermoplastic to ensure a long service life
  • •Easy installation: the Faith rocker light switch is engineered with a shallow design to easily fit in standard junction boxes and supports push-in and side wiring installation
  • •Stylish upgrade: modern decorative light switches are perfect for residential use such as in houses, apartments, condos as well as most commercial areas requiring 15 Amp switches
  • •Glossy finish: each glossy white light switch is easy to clean and has a smooth, satisfactory paddle action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.