
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # SSRE1-WH-10
Zoro # G006868908
product price: $21.59
/pk 10, $2.16/eaKey Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSRE1-WH-10
Zoro #
G006868908
UPC #
850020996735
Country of Origin
China
Dimensions
Width
1.57
Depth
4.09 in
Height
1.02 in
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
UL Listed, cUL Listed
Flange Type
Non-Flanged
Weight
0.12
Material
Thermoplastic
Voltage - Plugs and Receptacles
125 Volt
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Outlet Type - Plugs and Receptacles
Standard
Description
The Faith SSRE1-WH-10 duplex receptacle is a drop-in replacement for residential applications that require 15 Amp duplex outlet receptacle. Easy to install with back or side wire options. 10-packs of power outlets. Electric socket specifications: 15 Amp/125-Volt/5-15R/2 Pole/3 Wire. Each white outlet is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. UL and cUL Listed. [10-pack] 15 Amp White Electrical Outlet.
- •DIY repair or replace: this grounding duplex receptacle is the perfect solution to repairs or replacements around home, whether you're a general contractor or a DIYer, this unit will make upgrading your bedroom, kitchen, office, workshop or other space a breeze
- •Easy to install: the wall outlets shallow body design fits easily in standard junction boxes, the electrical receptacles are both back and side wire capable
- •Durable construction: each outlet receptacle is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life, device dimensions: 4.1 in. H x 1.54 in. W
- •For the best fit and color match, pair with Faith duplex wall plates (sold separately)
- •Specifications: 10-pack of white outlets, electrical rating 15 Amp/125-Volt/5-15R/2-pole/3-wire, UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.