
Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded
Mfr # SSRE2-WH-10
Zoro # G108596402
product price:Â $17.99
/pk 10, $1.80/ea
Sold in multiples of 4 for $71.96
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSRE2-WH-10
Zoro #
G108596402
UPC #
850020996520
Country of Origin
China
Details
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
UL Listed, cUL Listed
Flange Type
Non-Flanged
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Not Protected
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Wall
Application Environment
Residential
Description
The Faith SSRE2-WH-10 duplex receptacle is a drop in replacement for residential applications that require 15A duplex outlet receptacle. Easy to install with back or side wire options. 10 pack of power outlets. Electric socket specifications: 15A/125V/5-15R/2 Pole/3 Wire. Each white outlet is made of high-quality, rugged thermoplastic polycarbonate material to ensure a long service life. UL and cUL Listed.15A White Electrical Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.