Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10

  • Mfr # GLS-20ATR-WH-10

  • Zoro # G000429044


product price:  $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
Color
White
Outlet Type
GFCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLS-20ATR-WH-10
Zoro #
G000429044
UPC #
850003900476
Country of Origin
China

Details

Item
Outlet
Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
Color
White
Outlet Type
GFCI
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Special Features
Tamper Resistant

Description

The Faith Electric GLS-20ATR-WH-10 self-testing, tamper-resistant ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2 hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or is at end-of-life. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match device face color to blend in seamlessly. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL Listed, 10-Pack. Each pack includes (1) White 20 Amp, 125-Volt GFCI duplex outlet, (1) wall plate, (2) screws, installation manual and stickers.


  • •To ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests every 2.5-hours, in the event of a ground fault, this GFCI will cut off power in 1/40 of a second
  • •Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
  • •LED indicator light turns off if the outlet is not receiving power, is broken or if the GFCI receptacle is at end-of-life
  • •Meets or exceeds UL943 2015 standards, compliant with National Electric Code (NEC) requirements, ETL Listed
  • •Terminals allow for easy wiring options back and side wire capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.