Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10

  • Mfr # GLS-20ATRWR-WH-10

  • Zoro # G300429096


product price:  $154.99
/pk 10, $15.50/ea
Free Shipping & Returns

Key Features

Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
Color
White
Special Features
Tamper Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLS-20ATRWR-WH-10
Zoro #
G300429096
UPC #
850003900858
Country of Origin
China

Details

Item
Outlet
Mounting Type
In-Wall
Number of Poles
2
Standards
ETL Listed
Color
White
Special Features
Tamper Resistant
NEMA Receptacle Configuration - Plugs and Receptacles
Duplex
Outlet Type
GFCI

Description

The Faith GLS-20ATRWR-WH-10 self-testing ground fault circuit interrupter outlet provides continuous protection from ground faults, disconnecting power in 1/40 of a second if a dangerous condition is detected. Once connected to power, this GFCI receptacle automatically self-tests every 2-1/2-hours. The green indicator LED light turns off if the outlet is not receiving power, is broken or if it is at end-of-life. Slimmer, modern design for easier and quicker installation in electrical boxes. Test and reset buttons match the device face color to blend in seamlessly. This weather resistant GFCI outlet provides for superior corrosion, temperature and UV resistance preventing discoloration and making it convenient for areas subject to moisture. Meets or exceeds UL943 2015 standards. Compliant with National Electric Code (NEC) requirements. ETL listed. Tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children. 10 packs. Each pack contains: (1) 20Amp white TR WR GFCI receptacle, one 4.59 in. x 2.76 in. white wall plate, 2 screws, installation manual, stickers, US-based customer support.


  • •Specifications: electrical rating 20 Amp/125-Volt/2500-Watt meets or exceeds UL943 2015 standards compliant with National Electric Code (NEC) requirements ETL Listed
  • •Weather resistant: Faith WR GFCI's are made of UV-resistant materials deigned to withstand corrosion elements making it suitable areas subject to moisture, outdoor or indoor such as patios, kitchen or bathrooms
  • •Tamper-resistant, slim GFCI outlet: tamper-resistant shutter safety mechanism blocks access to power unless a plug is inserted, providing an extra layer of safety in households with children
  • •GFCI outlets: provides protection from electrical shocks that might occur from faulty appliances in damp locations device detects and trips on ground faults within 1/40 of a second
  • •Auto-test 20 Amp GFCI outlet: to ensure continuous protection against ground faults, the GFCI outlet conducts automatic self-tests install in your bathroom, kitchen, garage, and basement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.