Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK

  • Mfr # SSK1-BK-10

  • Zoro # G406868966


product price: $22.59
/pk 10, $2.26/ea

Key Features

Color
Black
Material
Polycarbonate thermoplastic
Length
4.18
Outlet Type
Single Pole
Voltage
125 Volt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSK1-BK-10
Zoro #
G406868966
UPC #
850020996711
Country of Origin
China

Dimensions

Length
4.18
Height
1.27
Width
1.41

Details

Item
Switch
Color
Black
Material
Polycarbonate thermoplastic
Outlet Type
Single Pole
Voltage
125 Volt
Number of Poles
1
Standards
UL Listed;cUL Listed
Mounting Type
Wall Switch
Type
Rocker

Description

The Faith SSK1-BK-10 decorative light switch is a 15 Amp 120-Volt to 277-Volt AC single pole switch designed to replace your old switches for a more modern, sleek look. Constructed with high-quality polycarbonate thermoplastic material, this rocker switch is designed for residential use. With a smooth finish and soft edges, the electrical switch is easy to clean. The slim body is easy to install in electrical boxes, and accepts push-in and side wiring. 10-Pack of decorator electric switches.


  • •Specifications: 10-pack of 15 Amp, 120-Volt to 277-Volt AC, single pole light switch, glossy black, UL/cUL Listed
  • •Durable construction: each wall switch is made of high-quality, rugged polycarbonate thermoplastic to ensure a long service life
  • •Easy installation: the Faith rocker light switch is engineered with a shallow design to easily fit in standard junction boxes and supports push-in and side wiring installation
  • •Stylish upgrade: modern decorative light switches are perfect for residential use such as in houses, apartments, condos as well as most commercial areas requiring 15 Amp switches
  • •Glossy finish: each glossy black light switch is easy to clean and has a smooth, satisfactory paddle action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.