Wall Plate, Number of Gangs: 4-Gang Plastic, White

  • Mfr # SWP4-WH-03

  • Zoro # G200429066


product price: $16.73
/pk 3, $5.58/ea

Key Features

Number of Gangs
4-Gang
Color
White
Material
Plastic
Standards
ETL Listed
Height
4.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWP4-WH-03
Zoro #
G200429066
UPC #
850003900131
Country of Origin
China

Dimensions

Height
4.68 in
Width
8.4 in

Details

Item
Wall Plate
Number of Gangs
4-Gang
Color
White
Material
Plastic
Standards
ETL Listed
Type
Decorator/Rocker
Special Features
Screwless design

Description

Faith Screwless Wall Plates are an affordable solution for a modern, decorator style wall plate. Enhance the look of your residential or commercial interior with this low-profile design. Avoid unsightly screws while you beautify your switches, outlets and dimmers. Faith switch plate covers are constructed with high grade, virtually unbreakable polycarbonate thermoplastic to provide durability, flexibility, and resilience to withstand forceful impacts. The 2-piece, snap on wall plate design makes for a quick installation. The subplate is simple to install and ensures that placement of the outlet covers are precise and easy. The smooth finish of the outlet wall plate makes cleaning quick and easy and adds an extra layer of safety in households with children. ETL Listed. Meets or exceeds UL 514D standards. Includes a 1-year warranty and US-based customer service. Faith screwless electrical outlet covers are available in various colors. Outer dimensions: 4.68 in. height x 8.4 in. length x 0.28 in. depth.


  • •Smooth white finish shows no visible screws and is easy to clean
  • •Mounts flush to the wall for a sleek and contemporary appearance
  • •Easy installation: 2-piece, Snap-On design for easy placement
  • •Pack of three 4-gang, standard size (8.4 in. W x 4.68 in. H x 0.28 in. D) screwless wall plates
  • •For use with decorator-style dimmers, GFCI outlets, USB receptacles and rocker switches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.