Shop FAKRO

66875 LST Scissor Insulated Attic Ladder; 300Lbs

  • Mfr # 66875

  • Zoro # G004039300


product price:  $1,065.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66875
Zoro #
G004039300
UPC #
5902411668754
Country of Origin
China

Description

The LST attic ladder provides an easy and safe access to the attic. The scissors construction makes ladder folding possible. A 1 3/8 in. thick, white, finished wooden door with an approximate R value 5.2 significantly reduces heat loss. A peripheral seal in the lower part of the box guarantees first-class tightness The S-shaped strings give a modern appearance and perform the role of a handrail, facilitating climbing the ladder. The scissors system of folding the ladder and the possibility to lock the hatch in a fully open position ensure an ease and safety of operation. The small ladder dimensions, achieved thanks to the unique system of folding, allow the ladder to be installed in smaller openings.

Features
  • Safety is ensured by the application of rounded side supporters and remaining hardware which do not pose any risk of injury.
  • The outer (visible) side of the door is smooth without any visible fixing elements.
  • Dimension - 31 L x 22 W in.
  • Height - 9 ft. 6 in.
  • Item Weight - 75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.