Shop FAKRO
Create Account
860205 LSS-31 LST Additional Step
Mfr # 860205
Zoro # G204039216
product price:Â $122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 860205
- Zoro #
- G204039216
- UPC #
- 5900988602058
- Country of Origin
- China
Description
Features
- Each extra step increases the ladder length.
- One step will bring the ladder to 10 ft. 2 in. and 2 steps will bring the ladder to 10 ft. 10 in.
- For use with LST 22x__, 25x__.
- Easy to install.
- Dimension - 12 L x 8 W in.
- Height - 10 in.
- Item Weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.