1-1/8in 6 Pin Mortise Cylinder with Straight Cam C Keyway Satin Chrome Finish
- Mfr # 985C6266
- Zoro # G315500988
product price:Â
$
45.35
/ea
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Material
Zinc Base
Width
2.9 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985C6266
- Zoro #
- G315500988
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Material
- Zinc Base
Dimensions
- Width
- 2.9 in
- Length
- 4 in
- Overall Depth
- 1.5 in
Description
Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.