
25 Series Blank Escutcheon Thumbpiece Trim, Dark Bronze Painted
Mfr # 512TP-BE SP313
Zoro # G509954009
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Width
5.25 in
For Use With
Falcon Exit Device Trim
Length
17.25 in
Finish
Dark Bronze Painted
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512TP-BE SP313
Zoro #
G509954009
UPC #
197163162178
Country of Origin
United States
Dimensions
Width
5.25 in
Length
17.25 in
Details
Item
Exit Device Trim
For Use With
Falcon Exit Device Trim
Finish
Dark Bronze Painted
Material
Varies
Description
25 Series Blank Escutcheon Thumbpiece Trim, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.