
25 Series Thumbpiece Trim, Satin Chrome
Mfr # 512TP US26D
Zoro # G709954007
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Length
17.25 in
For Use With
Falcon Exit Device Trim
Width
5.25 in
Material
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512TP US26D
Zoro #
G709954007
UPC #
197163162192
Country of Origin
United States
Dimensions
Length
17.25 in
Width
5.25 in
Details
Item
Exit Device Trim
For Use With
Falcon Exit Device Trim
Material
Brass or Bronze
Finish
Satin Chrome
Description
25 Series Thumbpiece Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.