This item is Discontinued.

Falcon 3/4 in. I.D. Stainless Steel Flex with 3/4 in. FIP x 7/8 in. O.D. x 18 in SWTF-18

This item is Discontinued.

Falcon

3/4 in. I.D. Stainless Steel Flex with 3/4 in. FIP x 7/8 in. O.D. x 18 in (Discontinued)

Mfr # SWTF-18
Zoro # G810089261
UPC # 762210190185
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWTF-18
Zoro #
G810089261
UPC #
762210190185
Country of Origin
United States

Description

Falcon Stainless Connector with 1-1/4 in. Nylon Nut by a 3/4 in. Female Iron Pipe and 24 in. in length. This Flexible Stainless Steel Corrugated connector is for use on Water Softeners. Easy to install.304 series stainless steelExtremely flexibleWill not corrode or rustHigh temp EPDM washer chlorine and chloramine resistantHighest flow rate in the industry - no restrictions100% leak testedBurst pressure approximately 1850 PsiWorking pressure 200 PsiNo dielectric union requiredHigh temp EPDM washerResists work hardeningDual purpose sweat installationSlip over copper pipe and sweat or cut and insert into ball valveLifetime warrantyTemperature rating -40°F to 250°FBright annealed
WARNING:Cancer and Reproductive Harm -www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.