A60TBE CUT-OFF WHEEL, 5 IN DIA X 0.035 IN THK, 7/8 IN CENTER HOLE, 60 GRIT

  • Mfr # 1G41

  • Zoro # G422805518


product price:  $6.39
/ea

Key Features

Height
4.5 in
Width
4.5 in
Length
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1G41
Zoro #
G422805518
UPC #
-
Country of Origin
United States

Dimensions

Height
4.5 in
Width
4.5 in
Length
0.045 in

Details

Item
Cut-off Wheels

Description

FALCON ABRASIVE 1G41 A60TBE CUT-OFF WHEEL, 5 IN DIA X 0.035 IN THK, 7/8 IN CENTER HOLE, 60 GRIT, ALUMINUM OXIDE ABRASIVE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.