Zoro Homepage

Aluminum Closer SC81DSHOAL, Medium Duty Aluminum

  • Mfr # SC81ADSHO689

  • Zoro # G3988995


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Medium Duty
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Material
Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC81ADSHO689
Zoro #
G3988995
UPC #
-
Country of Origin
Mexico

Details

Item
Aluminum Closer SC81DSHOAL
Closer Performance
Medium Duty
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Material
Arm
Category Type
Surface-Mounted
Includes
Closer
Arm Type
Dead Stop

Description

Aluminum Closer SC81DSHOAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.