ANSI Class E Heavy Duty Waterproof Breathable Bib
- Mfr # 353-2001-LY/5X
- Zoro # G324209711
product price:Â
$
64.79
/ea
Key Features
Color
Hi-Vis Yellow
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353-2001-LY/5X
- Zoro #
- G324209711
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Hi-Vis Yellow
Description
Waterproof breathable heavy duty 300 D 100% polyester shell, 3M Scotchlite reflective material, High-backed design, Front fly opening with snap, Front chest security pocket, Adjustable cuffs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.