Shop FALCON
See all product information
Create Account
ANSI Type R Class 3 Heavy Duty Waterproof Breathable Jacket
- Mfr # 353-2000-OR/L
- Zoro # G524201058
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353-2000-OR/L
- Zoro #
- G524201058
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- L
Description
Meets ANSI/ISEA 107-2020 Type R Class 3, Waterproof breathable heavy duty 300 D 100% polyester outer shell, 3M Scotchlite reflective material, Fully adjustable hood accommodates hard hat, Water-tight "D" ring harness access, 4 pockets including clear ID holder, 2 mic tabs, Adjustable cuffs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.