Apartment Corridor Door Mortise Lock, Dane Lever, Gala Rose, Satin Stainless Steel
- Mfr # MA531P DG 630
- Zoro # G109952917
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531P DG 630
- Zoro #
- G109952917
- UPC #
- 197163114610
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Cylinder Core Type
- Conventional Cylinder
- Material
- Stainless Steel
- Weight
- 7 lb
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.25 in
- Width
- 9 in
Description
Apartment Corridor Door Mortise Lock, Dane Lever, Gala Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.