Shop FALCON
See all product information
Create Account
Apartment Corridor Door Mortise Lock, Less Cylinder, Dane Lever, Gala Rose, Satin Brass
- Mfr # MA531L DG 606
- Zoro # G709952911
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Cylinder Core Type
Less Cylinder
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531L DG 606
- Zoro #
- G709952911
- UPC #
- 197163114801
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Cylinder Core Type
- Less Cylinder
- Type
- Mortise Lock
- Weight
- 7 lb
- Material
- Brass
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.25 in
- Width
- 9 in
Description
Apartment Corridor Door Mortise Lock, Less Cylinder, Dane Lever, Gala Rose, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.