Shop FALCON
See all product information
Create Account
Apartment Corridor Door Mortise Lock, Less Cylinder, Quantum Lever, Gala Rose, Satin Chrome
- Mfr # MA531L QG 626
- Zoro # G409952921
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA531L QG 626
- Zoro #
- G409952921
- UPC #
- 197163114733
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.25 in
- Width
- 9 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Material
- Brass or Bronze
- Weight
- 7 lb
- Cylinder Core Type
- Less Cylinder
Description
Apartment Corridor Door Mortise Lock, Less Cylinder, Quantum Lever, Gala Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.