Apartment Corridor Door Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Stainless Steel
- Mfr # MA531L QN 630
- Zoro # G109952863
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531L QN 630
- Zoro #
- G109952863
- UPC #
- 197163114719
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Weight
- 7 lb
- Cylinder Core Type
- Less Cylinder
- Type
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.25 in
- Width
- 9 in
Description
Apartment Corridor Door Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.