Apartment Corridor Door Mortise Lock, Quantum Lever, Napa Escutcheon, Satin Chrome

  • Mfr # MA531P QN 626

  • Zoro # G509952869


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10.25 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA531P QN 626
Zoro #
G509952869
UPC #
197163114566
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Type
Mortise Lock
Weight
7 lb
Cylinder Core Type
Conventional Cylinder

Description

Apartment Corridor Door Mortise Lock, Quantum Lever, Napa Escutcheon, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.