Shop FALCON
See all product information
Create Account
Apartment Corridor Door Mortise Lock, Schlage C Keyway, Avalon Lever, Napa Escutcheon, Satin Chrome
- Mfr # MA531CP6 AN 626
- Zoro # G609952844
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Brass or Bronze
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA531CP6 AN 626
- Zoro #
- G609952844
- UPC #
- 197163114863
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Material
- Brass or Bronze
- Weight
- 7 lb
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
Description
Apartment Corridor Door Mortise Lock, Schlage C Keyway, Avalon Lever, Napa Escutcheon, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.