Apartment Corridor Door Mortise Lock, Schlage C Keyway, Quantum Lever, Gala Rose, Satin Chrome
- Mfr # MA531CP6 QG 626
- Zoro # G409952822
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9 in
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531CP6 QG 626
- Zoro #
- G409952822
- UPC #
- 197163114832
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Material
- Brass or Bronze
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 7 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Description
Apartment Corridor Door Mortise Lock, Schlage C Keyway, Quantum Lever, Gala Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.