Shop FALCON
See all product information
Create Account
Apartment Corridor Door Mortise Lock, Sutro Lever, Gala Rose, Satin Chrome
- Mfr # MA531P SG 626
- Zoro # G409952884
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA531P SG 626
- Zoro #
- G409952884
- UPC #
- 197163114542
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Conventional Cylinder
- Type
- Mortise Lock
- Material
- Brass or Bronze
- Weight
- 7 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Description
Apartment Corridor Door Mortise Lock, Sutro Lever, Gala Rose, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.