Arrow Arrow Exit Device Trim
Mfr # T881PD A 626 24V
Zoro # G510048858
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Field Reversible
Function
T881-Storeroom Electrified-Fail Secure
Application
Electric Cylindrical Lock
Finish
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T881PD A 626 24V
Zoro #
G510048858
UPC #
197163282333
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Field Reversible
Function
T881-Storeroom Electrified-Fail Secure
Application
Electric Cylindrical Lock
Finish
Satin Chrome
Material
Brass or Bronze
Includes
Electric Cylindrical Lock
Color
Satin Chrome
Grade
Grade 1
For Use With
T Series Grade 1 Electrified Locks
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 5 Pins, Avalon Lever, 3-1/2 in. Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.