Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B Series Cylindrical Entry Lock Dane Lever US26D

  • Mfr # B501PD D 626

  • Zoro # G1237225


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Features
10 yr Warranty, Screws Coated with Thread Sealant
Standards
ANSI/BHMA A156.2
Number of Pins
6
Strike Plate Width
1 1/4 in
Lockset Function
Entrance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B501PD D 626
Zoro #
G1237225
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Features
10 yr Warranty, Screws Coated with Thread Sealant
Standards
ANSI/BHMA A156.2
Number of Pins
6
Lockset Function
Entrance
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Lockset Handle Type
Lever
Fire Rating
3 hr
ANSI Grade
2
Performance Grade
2
Lockset Style
Dane
Strike Type
Curved Lip
Keyway Type
Keyway G
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Keyway

Description

B Series,Cylindrical Entry Lock Dane Lev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.