B Series Grade 2 Cylindrical Lever Locks
Mfr # B341BD D 626
Zoro # G010071011
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Length
8.25"
Includes
Cylindrical Lock
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B341BD D 626
Zoro #
G010071011
UPC #
197163302086
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.25"
Width
4.75"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Description
When you need a tough, reliable lock for a government/military, retail, industrial or multi-family project, you need a Falcon B Series lock. Our full line of Grade 2 locksets are a perfect replacement for existing locks, or a smart specification in new construction. With upgraded finishes, these locks deliver style as well as strength. Falcon B Series locks feature an interchangeable core that can be removed for quick, easy re-keying, and are compatible with SFIC products from other manufacturers. Most importantly, they're backed by one of the best names in the business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.