Zoro Homepage

B Series Grade 2 Cylindrical Lever Locks

  • Mfr # B501LD Q 613

  • Zoro # G310070950


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Width
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B501LD Q 613
Zoro #
G310070950
UPC #
197163302215
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75"
Length
8.25"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Color
Dark Oxidized Satin Bronze Oil Rubbed

Description

When you need a tough, reliable lock for a government/military, retail, industrial or multi-family project, you need a Falcon B Series lock. Our full line of Grade 2 locksets are a perfect replacement for existing locks, or a smart specification in new construction. With upgraded finishes, these locks deliver style as well as strength. Falcon B Series locks feature an interchangeable core that can be removed for quick, easy re-keying, and are compatible with SFIC products from other manufacturers. Most importantly, they're backed by one of the best names in the business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.