Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B Series Grade 2 Cylindrical Lever Locks

  • Mfr # B511BD D 605

  • Zoro # G710053331


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8" - 2"
Includes
Cylindrical Lock
Finish
Bright Brass
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511BD D 605
Zoro #
G710053331
UPC #
197163283309
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 2"

Details

Lockset Function
F109 - Entry/Office
Includes
Cylindrical Lock
Finish
Bright Brass
Grade
Grade 2
Color
Bright Brass
Cylinder Core Type
SFIC Prep Less Core

Description

Grade 2 Cylindrical Lock, Entry/Office Function, SFIC Prep Less Core, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.