B Series Grade 2 Cylindrical Lever Locks
Mfr # B561CP6D D 605
Zoro # G310053502
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/8" - 2"
Color
Bright Brass
Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B561CP6D D 605
Zoro #
G310053502
UPC #
197163283361
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F84 - Classroom
Color
Bright Brass
Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Includes
Cylindrical Lock
Grade
Grade 2
Description
Grade 2 Cylindrical Lock, Classroom Function, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.