Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Mortise 985G626 Satin

  • Mfr # CYLSS-FLCY*5830384

  • Zoro # G3986545


product price: $45.45
/ea

Key Features

Keyway Type
Falcon
Number of Pins
6 Pin
Finish
Chrome
Strike Type
Mortise
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYLSS-FLCY*5830384
Zoro #
G3986545
UPC #
-
Country of Origin
United States

Details

Item
Chrome Mortise 985G626 Satin
Keyway Type
Falcon
Number of Pins
6 Pin
Finish
Chrome
Strike Type
Mortise
Style
Straight

Description

Chrome Mortise 985G626 Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.