Chrome Mortise 986G626 Satin
- Mfr # 986G626
- Zoro # G3986755
product price:Â
$
44.59
/ea
Key Features
Keyway Type
Falcon
Number of Pins
6 Pin
Finish
Chrome
Strike Type
Mortise
Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986G626
- Zoro #
- G3986755
- UPC #
- -
- Country of Origin
- United States
- Item
- Chrome Mortise 986G626 Satin
- Keyway Type
- Falcon
- Number of Pins
- 6 Pin
- Finish
- Chrome
- Strike Type
- Mortise
- Style
- Straight
Description
Chrome Mortise 986G626 Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.