Zoro Homepage

Chrome Rim 951G6267 Satin

  • Mfr # 951G6267

  • Zoro # G3987096


product price: $47.69
/ea

Key Features

Lockset Finish
Satin Chrome
Keyway Type
Falcon
Finish
Satin Chrome
Material
Chrome
Number of Pins
7 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951G6267
Zoro #
G3987096
UPC #
-
Country of Origin
United States

Details

Lockset Finish
Satin Chrome
Keyway Type
Falcon
Item
Chrome Rim 951G6267 Satin
Finish
Satin Chrome
Material
Chrome
Number of Pins
7 Pin

Description

Chrome Rim 951G6267 Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.