
Classroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Mfr # MA561L SG 626
Zoro # G109953525
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA561L SG 626
Zoro #
G109953525
UPC #
197163114313
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Brass or Bronze
Weight
7 lb
Cylinder Core Type
Less Cylinder
Description
Classroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.